Zoro Homepage
This item is Discontinued.
Diamond Vantage Diamond Saw Blade, Masonry, 4-1/2 in. Dia. 4506ATWX3

Diamond Saw Blade, Masonry, 4-1/2 in. Dia. (Discontinued)

  • Mfr # 4506ATWX3
  • Zoro # G4922233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4506ATWX3
Zoro #
G4922233
UPC #
848658002638
Country of Origin
Unknown

Dimensions

Blade Dia.
4 1/2 in
Cutting Depth
1-1/4"
Plate Thickness
0.060 in

Details

Cutting Type
Wet
Rim Type
Continuous
Grade
Better
Diamond Knockout
No
Max. RPM
13300
Application
Concrete, Iron, Steel, Rebar
For Use With
Angle Grinders, Hand Held Saws, Tile Saws
Arbor Hole
5/8"
Primary Saw Application
Masonry
Item
Diamond Saw Blade
Blade Type
Continuous Rim

Description

Diamond Saw Blade, Blade Dia. 4 1/2 in, Cutting Type Wet, Rim Type Continuous, Grade Better

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.