Zoro Homepage
This item is Discontinued.
Diamond Vantage Diamond Saw Blade, Masonry, 5 in. Dia. 0508CDZBY1-2

Diamond Saw Blade, Masonry, 5 in. Dia. (Discontinued)

  • Mfr # 0508CDZBY1-2
  • Zoro # G4921743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0508CDZBY1-2
Zoro #
G4921743
UPC #
848658001433
Country of Origin
Unknown

Dimensions

Blade Dia.
5 in
Cutting Depth
1-1/2"
Plate Thickness
0.080 in

Details

Cutting Type
Dry
Rim Type
Turbo
Application
Concrete, Iron, Steel, Rebar
Grade
Value
Item
Diamond Saw Blade
Primary Saw Application
Masonry
For Use With
Angle Grinders, Hand Held Saws
Max. RPM
12000
Diamond Knockout
No
Arbor Hole
5/8", 7/8"
Blade Type
Turbo Rim

Description

Diamond Saw Blade, Blade Dia. 5 in, Cutting Type Dry, Rim Type Turbo, Grade Value

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.