Zoro Homepage
This item is Discontinued.
Diamond Vantage Diamond Saw Blade, Metal, 8 in. Dia. 0812UDUX2-AC2

Diamond Saw Blade, Metal, 8 in. Dia. (Discontinued)

  • Mfr # 0812UDUX2-AC2
  • Zoro # G9749783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0812UDUX2-AC2
Zoro #
G9749783
UPC #
848658006339
Country of Origin
Korea, Republic of

Dimensions

Blade Dia.
8"
Plate Thickness
0.125"
Cutting Depth
2-3/4"

Details

Cutting Type
Wet/Dry
Rim Type
Segmented
Grade
Heavy Duty Plus
Item
Diamond Saw Blade
Diamond Knockout
Yes
Application
Concrete, Iron, Steel, Rebar
Max. RPM
7640
For Use With
Grinders
Arbor Hole
1"
Primary Saw Application
Metal

Description

Diamond Saw Blade, Blade Dia. 8 in, Cutting Type Wet/Dry, Rim Type Segmented, Grade Heavy Duty Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.