Zoro Homepage

Grinding Disc, 4In, 36, Hard Facing

  • Mfr # DXA0125P0425AH

  • Zoro # G4561776


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 1
Wheel Type
Type 1
Abrasive Wheel Diameter
4 in
Thickness
1/4 in
Arbor Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXA0125P0425AH
Zoro #
G4561776
UPC #
848658002546
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
1/4 in
Arbor Hole Size
5/8 in
Connector Size
5/8 in
Overall Thickness
1/4 in
Overall Diameter
4 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 1
Wheel Type
Type 1
Abrasive Material
Diamond
Abrasive Grit
36
Max. RPM
15,300 RPM
Specification
Type 1
Bond Type
BSL
Maximum Operating Speed
15,300 RPM
Connector Type
Unthreaded Hole
Primary Material Applicationn
Cast Iron, Ceramic, Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Grit
36
Series
DiamondX
Primary Material Application
Cast Iron, Ceramic, Stainless Steel, Steel

Description

Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 36, Compatible Tool Type Angle Grinder, Primary Material Application Cast Iron, Ceramic, Stainless Steel, Steel, Overall Diameter 4 in, Overall Thickness 1/4 in, Series DiamondX, Specification Type 1, Wheel Type Type 1, Maximum Operating Speed 15,300 RPM, Bond Type BSL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.