Zoro Homepage

Grinding Head, 20 Segment, Med Bond, 10 In

  • Mfr # DVCCM2001

  • Zoro # G4920973


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Disc Dia. (In.)
10 in
For Use With
Single, and Dual Head Grinder
Number of Pieces
1
Dia. (In.)
10 in
Application
Concrete Floor Grinding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVCCM2001
Zoro #
G4920973
UPC #
848658001761
Country of Origin
Korea, Republic of

Dimensions

Disc Dia. (In.)
10 in
Dia. (In.)
10 in
Disc Diameter
10 in

Details

Item
Floor Grinder Accessories
For Use With
Single, and Dual Head Grinder
Number of Pieces
1
Application
Concrete Floor Grinding
Includes
(20) Segments
Max. RPM
980 RPM
Grit
50
Rotation
Clockwise
Color
Silver
Number of Segments
20
Material Application
Block, Brick, Concrete, Stone
Maximum Speed
980 RPM
Bond Hardness
Medium
Optimal Performance for Material
Concrete
Product Type
Grinding Head
Abrasive Grit
50
Cutting Edge Shape
Round

Description

Floor Grinder Accessories, Material Application Block, Brick, Concrete, Stone, Optimal Performance for Material Concrete, Product Type Grinding Head, For Use With Single, and Dual Head Grinder, Disc Diameter 10 in, Number of Segments 20, Abrasive Grit 50, Color Silver, Rotation Clockwise, Maximum Speed 980 RPM, Cutting Edge Shape Round, Application Concrete Floor Grinding, Bond Hardness Medium, Includes (20) Segments, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.