Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel, 4-1/2In, 24, Depressed Ctr

  • Mfr # DXA2920P45H

  • Zoro # G4542727


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 29
Wheel Type
Type 29
Abrasive Wheel Diameter
4 1/2 in
Thickness
1/4 in
Arbor Hole Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXA2920P45H
Zoro #
G4542727
UPC #
848658002584
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
4 1/2 in
Thickness
1/4 in
Arbor Hole Size
5/8"-11
Overall Diameter
4 1/2 in
Overall Thickness
1/4 in
Connector Size
5/8"-11

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 29
Wheel Type
Type 29
Abrasive Material
Diamond
Abrasive Grit
24
Max. RPM
13,600 RPM
Specification
Type 29
Bond Type
BSL
Primary Material Applicationn
Cast Iron, Ceramic, Stainless Steel, Steel
Series
DiamondX
Maximum Operating Speed
13,600 RPM
Grit
24
Connector Type
Threaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Application
Cast Iron, Ceramic, Stainless Steel, Steel

Description

Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Compatible Tool Type Angle Grinder, Primary Material Application Cast Iron, Ceramic, Stainless Steel, Steel, Overall Diameter 4 1/2 in, Overall Thickness 1/4 in, Series DiamondX, Specification Type 29, Wheel Type Type 29, Maximum Operating Speed 13,600 RPM, Bond Type BSL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.