Zoro Homepage

Grinding Wheel, Cup, No. Seg. 24, 7 in

  • Mfr # 07HDDGDX1

  • Zoro # G5252877


product price: $62.95
/ea

Key Features

Wheel Type
Cup
Abrasive Wheel Diameter
7 in
Arbor Size
5/8"-11
Abrasive Material
Diamond
Max. RPM
8,730 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07HDDGDX1
Zoro #
G5252877
UPC #
848658001563
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
7 in
Arbor Size
5/8"-11
Abrasive Depth
5 mm
Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Segment Cup Grinding Wheel
Wheel Type
Cup
Abrasive Material
Diamond
Max. RPM
8,730 RPM
Number of Segments
24
Application
Concrete
Maximum Operating Speed
8,730 RPM
Connector Type
Threaded Hole
Primary Material Applicationn
Concrete, Masonry
Series
X100
Compatible Tool Type
Angle Grinder, Concrete Planer, Cup Grinder
Segment Design
Turbo
Primary Material Application
Concrete, Masonry

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Application Concrete, Masonry, Number of Segments 24, Overall Diameter 7 in, Segment Design Turbo, Maximum Operating Speed 8,730 RPM, Series X100, Abrasive Depth 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.