Zoro Homepage

Grinding Wheel, Cup, No. Seg. 8, 4 in

  • Mfr # 04HDDSX1

  • Zoro # G5237696


product price: $35.19
/ea

Key Features

Wheel Type
Cup
Abrasive Wheel Diameter
4 in
Arbor Size
5/8"-11
Abrasive Material
Diamond
Number of Segments
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04HDDSX1
Zoro #
G5237696
UPC #
848658006117
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
4 in
Arbor Size
5/8"-11
Abrasive Depth
5 mm
Connector Size
5/8"-11
Overall Diameter
4 in

Details

Item
Segment Cup Grinding Wheel
Wheel Type
Cup
Abrasive Material
Diamond
Number of Segments
8
Max. RPM
15,000 RPM
Application
Concrete
Connector Type
Threaded Hole
Primary Material Applicationn
Concrete, Masonry
Segment Design
Single Row
Series
X100
Maximum Operating Speed
15,000 RPM
Compatible Tool Type
Angle Grinder, Concrete Planer, Cup Grinder
Primary Material Application
Concrete, Masonry

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Application Concrete, Masonry, Number of Segments 8, Overall Diameter 4 in, Segment Design Single Row, Maximum Operating Speed 15,000 RPM, Series X100, Abrasive Depth 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.