Zoro Homepage

Polishing Pad, 4 in. Dia., 400 Grit

  • Mfr # S-4WPP-400

  • Zoro # G7623174


product price: $21.29
/ea

Key Features

Material
Resin
Dia. (In.)
4"
Application
Stone
Type
Standard
Includes
Polishing Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4WPP-400
Zoro #
G7623174
UPC #
848658003659
Country of Origin
China

Dimensions

Dia. (In.)
4"
Overall Dia.
4 in
Overall Thickness
3 mm

Details

Material
Resin
Application
Stone
Item
Polishing Pad
Type
Standard
Includes
Polishing Pad
Works With
Grinder, 400 Grit
Grit
400
For Use With
400 Grit
Abrasive Grit
400
Attachment Type
Hook-and-Loop
Primary Material Application
Concrete, Natural Stone

Description

Polishing Pad, Overall Dia. 4 in, Overall Thickness 3 mm, Grit 400, Primary Material Application Concrete, Natural Stone, Connector Type Hook-and-Loop, Connector Size Not Applicable, Material Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.