Zoro Homepage

Segment Cup Wheel, 4 in.dia., Fine Grit

  • Mfr # S-04HDZGX3-F

  • Zoro # G7539122


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Wheel Type
Turbo
Abrasive Wheel Diameter
4 in
Arbor Size
5/8"-11
Abrasive Material
Diamond
Number of Segments
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-04HDZGX3-F
Zoro #
G7539122
UPC #
848658004113
Country of Origin
Indonesia

Dimensions

Abrasive Wheel Diameter
4 in
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Diameter
4 in

Details

Item
Segment Cup Grinding Wheel
Wheel Type
Turbo
Abrasive Material
Diamond
Number of Segments
24
Max. RPM
13,700 RPM
Application
Stone
Grade
Fine
Maximum Operating Speed
13,700 RPM
Series
Blue Cup
Connector Type
Threaded Hole
Segment Design
Turbo
Primary Material Applicationn
Natural Stone
Compatible Tool Type
Angle Grinder, Cup Grinder
Primary Material Application
Natural Stone

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Cup Grinder, Primary Material Application Natural Stone, Grade Fine, Number of Segments 24, Overall Diameter 4 in, Segment Design Turbo, Maximum Operating Speed 13,700 RPM, Series Blue Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.