Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Segment Cup Wheel, 6 In.Dia, Course Grit

  • Mfr # S-06HDZFGX3

  • Zoro # G7520703


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Flat
Abrasive Wheel Diameter
6 in
Arbor Size
5/8"-11
Abrasive Material
Diamond
Number of Segments
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-06HDZFGX3
Zoro #
G7520703
UPC #
848658006148
Country of Origin
Indonesia

Dimensions

Abrasive Wheel Diameter
6 in
Arbor Size
5/8"-11
Connector Size
5/8"-11
Overall Diameter
6 in

Details

Item
Segment Cup Grinding Wheel
Wheel Type
Flat
Abrasive Material
Diamond
Number of Segments
36
Max. RPM
1,000 RPM
Application
Stone
Grade
Coarse
Maximum Operating Speed
1,000 RPM
Primary Material Applicationn
Natural Stone
Series
Green Cup
Compatible Tool Type
Angle Grinder, Cup Grinder
Connector Type
Threaded Hole
Segment Design
Turbo
Primary Material Application
Natural Stone

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Cup Grinder, Primary Material Application Natural Stone, Grade Coarse, Number of Segments 36, Overall Diameter 6 in, Segment Design Turbo, Maximum Operating Speed 1,000 RPM, Series Green Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.