Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Asphalt Core Bit

  • Mfr # 04514JWHAX2

  • Zoro # G901059517


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 3/4 in
Core Diameter
4 1/2 in
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04514JWHAX2
Zoro #
G901059517
UPC #
848658010091
Country of Origin
United States

Dimensions

Overall Length
16 3/4 in
Core Diameter
4 1/2 in
Maximum Drilling Depth
14 in
Shank Hex Size
1 7/8 in
Shank Diameter
1 1/4 in
Core Body Length
14 in
Shank Thread Size
1 1/4"-7

Details

Item
Wet Asphalt Core Bit
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Wet or Dry Application
Wet
Primary Material Application
Asphalt, Concrete
Connection Type
Permanent
Shank Included
No
For Tool Type
Core Rig Drill
Cutting Tip Form
Rectangular Shaped Segments
Centering Bit Included
No
Sub Brand
X305
Centering Bit Required
No
Decimal Equivalent
4.5

Description

Wet Asphalt Core Bit, Wet, 4 1/2 in, 16 3/4 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 7/8 in, Straight, Core Body Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.