Zoro Homepage

Wet Asphalt Core Bit

  • Mfr # 08016JWHAX2

  • Zoro # G801059570


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 3/4 in
Core Diameter
8 in
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08016JWHAX2
Zoro #
G801059570
UPC #
848658010138
Country of Origin
United States

Dimensions

Overall Length
16 3/4 in
Core Diameter
8 in
Maximum Drilling Depth
14 in
Shank Hex Size
1 7/8 in
Shank Thread Size
1 1/4"-7
Core Body Length
14 in
Shank Diameter
1 1/4 in

Details

Item
Wet Asphalt Core Bit
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Wet or Dry Application
Wet
Centering Bit Required
No
Sub Brand
X308
Connection Type
Permanent
Primary Material Application
Asphalt, Concrete
Centering Bit Included
No
For Tool Type
Core Rig Drill
Cutting Tip Form
Rectangular Shaped Segments
Shank Included
No
Decimal Equivalent
8

Description

Wet Asphalt Core Bit, Wet, 8 in, 16 3/4 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 7/8 in, Straight, Core Body Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.