Zoro Homepage

Wet Concrete Core Bit

  • Mfr # 00712HWKH

  • Zoro # G601209489


product price: $65.59
/ea

Key Features

Overall Length
15 3/4 in
Core Diameter
3/4 in
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00712HWKH
Zoro #
G601209489
UPC #
848658007503
Country of Origin
China

Dimensions

Overall Length
15 3/4 in
Core Diameter
3/4 in
Maximum Drilling Depth
14 in
Core Body Length
14 in
Shank Diameter
5/8 in
Shank Hex Size
55/64 in
Shank Thread Size
5/8"-11

Details

Item
Wet Concrete Core Bit
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Wet or Dry Application
Wet
Primary Material Application
Brick, Concrete, Masonry
Centering Bit Included
No
Connection Type
Permanent
Shank Included
No
Cutting Tip Form
Rectangular Shaped Segments
Centering Bit Required
No
For Tool Type
Core Rig Drill
Sub Brand
X302 Crown
Decimal Equivalent
0.75

Description

Wet Concrete Core Bit, Wet, 3/4 in, 15 3/4 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Shank Hex Size 55/64 in, Straight, Core Body Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.