Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Concrete Core Bit

  • Mfr # 01512HWKH

  • Zoro # G801209906


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Overall Length
15 3/4 in
Core Diameter
1 1/2 in
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01512HWKH
Zoro #
G801209906
UPC #
848658009811
Country of Origin
China

Dimensions

Overall Length
15 3/4 in
Core Diameter
1 1/2 in
Maximum Drilling Depth
14 in
Shank Thread Size
5/8"-11
Shank Diameter
5/8 in
Shank Hex Size
55/64 in
Core Body Length
14 in

Details

Item
Wet Concrete Core Bit
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Wet or Dry Application
Wet
Cutting Tip Form
Rectangular Shaped Segments
Shank Included
No
Primary Material Application
Brick, Concrete, Masonry
Sub Brand
X302 Crown
For Tool Type
Core Rig Drill
Centering Bit Included
No
Centering Bit Required
No
Connection Type
Permanent
Decimal Equivalent
1.5

Description

Wet Concrete Core Bit, Wet, 1 1/2 in, 15 3/4 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Shank Hex Size 55/64 in, Straight, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.