Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Concrete Core Bit

  • Mfr # 02012HWKH

  • Zoro # G801790275


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15 3/4 in
Core Diameter
2 in
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Maximum Drilling Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02012HWKH
Zoro #
G801790275
UPC #
848658009859
Country of Origin
Viet Nam

Dimensions

Overall Length
15 3/4 in
Core Diameter
2 in
Maximum Drilling Depth
14 in
Shank Diameter
5/8 in
Shank Thread Size
5/8"-11
Core Body Length
14 in
Shank Hex Size
55/64 in

Details

Item
Wet Concrete Core Bit
Core Bit Cutter Material
Diamond
Shank Type - Machining
Straight
Wet or Dry Application
Wet
Cutting Tip Form
Rectangular Shaped Segments
Centering Bit Included
No
Shank Thread Type
5/8"-11
Primary Material Application
Brick, Concrete, Masonry
For Tool Type
Core Rig Drill
Sub Brand
X302 Crown
Centering Bit Required
No
Shank Included
No
Connection Type
Permanent
Decimal Equivalent
2

Description

Wet Concrete Core Bit, Wet, 2 in, 15 3/4 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Shank Hex Size 55/64 in, Straight, Core Body Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.