Modular Hose Bridge, 4 in H, 1-5/16 ft L, 12-3/8 in W, 0 Channel, Polyurethane, Orange

  • Mfr # UHB3035TC

  • Zoro # G301049439


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Length
1-5/16 ft
Width
12-3/8 in
Load Capacity
19,800 lb/Axle
Number of Channels
0
Max. Cable Dia.
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHB3035TC
Zoro #
G301049439
UPC #
812958005415
Country of Origin
United States

Dimensions

Height
4 in
Length
1-5/16 ft
Width
12-3/8 in
Max. Cable Dia.
4-1/2 in
Cable Protector Height
4 in

Details

Item
Modular Hose Bridge
Load Capacity
19,800 lb/Axle
Number of Channels
0
Material
Polyurethane
Color
Orange
Connection Style
Tunnel
Texture
Smooth

Description

Hose Bridge System, Number of Channels 0, Width 12 3/8 in, Cable Protector Height 4 in, Connection Style Tunnel, Length 1 5/16 ft, Color Orange, Material Polyurethane, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.