Burn Sheet, Blue, 90" L
- Mfr # 91039 BS
- Zoro # G705347377
product price:Â
$
74.35
/ea
Key Features
Blanket Length
90 in
Blanket Width
60 in
For Use With
First Aid
Blanket Color
Blue
Blanket Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91039 BS
- Zoro #
- G705347377
- UPC #
- 2334009103911
- Country of Origin
- China
- Item
- Burn Sheet
- For Use With
- First Aid
- Blanket Color
- Blue
- Blanket Material
- Polypropylene
- Product Type
- Burn Sheet
- Standards
- FDA, ISO
- Compatible Product Type
- First Aid
Dimensions
- Blanket Length
- 90 in
- Blanket Width
- 60 in
Description
Burn Sheet, Blanket Color Blue, Blanket Material Polypropylene, Blanket Length 90 in, Blanket Width 60 in, Standards FDA, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.