Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency and Camping Tent Cot, 74.8 in L

  • Mfr # FC211

  • Zoro # G014802987


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Includes
Carry Bag
Weight Capacity
330 lb
Product Type
Cot
Folded Length
38 in
Folded Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC211
Zoro #
G014802987
UPC #
-
Country of Origin
China

Dimensions

Folded Length
38 in
Folded Width
7 1/2 in
Folded Height
5 in
Overall Width
24 13/16 in
Overall Length
74 13/16 in
Overall Height
17 in

Details

Item
Emergency and Camping Tent Cot
Includes
Carry Bag
Weight Capacity
330 lb
Product Type
Cot
Platform Material
Fabric

Description

Military Style Folding Cot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.