Gait Belt, 1" W x 1" L x 1" H, Orange
Mfr # 49000OR
Zoro # G3939509
product price:Â $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Length
18 in
Width
1 in
Height
1 in
Depth
1/2 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49000OR
Zoro #
G3939509
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
1 in
Height
1 in
Depth
1/2 in
Overall Length
18 in
Overall Width
1 1/2 in
Details
Item
Equipment Holding Strap
Color
Orange
Straps Count
1
Standards
FDA
Material
Plastic
Strapping Type
Hook-and-Loop
Handles
No
Product Type
Strap
End Material
Plastic
Description
Equipment Holding Strap,Orange,18" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.