Gait Belt, 2-1/2" W x 60" L x 2" H

  • Mfr # 37051G

  • Zoro # G3939789


product price: $8.19
/ea
Sold in multiples of 3 for $24.57

Key Features

Length
60 in
Weight Capacity
1,500 lb
Height
2 in
Width
2 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37051G
Zoro #
G3939789
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Height
2 in
Width
2 in
Depth
3 in
Overall Length
60 in
Overall Width
2 in

Details

Item
Gait Belt
Weight Capacity
1,500 lb
Color
Brown
Straps Count
1
Standards
FDA
Material
Vinyl
Handles
No
Strapping Type
Plastic Side Release
Load Capacity
1,500 lb
Gait Belt End Type
Side Release Buckle
Product Type
Gait Belt

Description

Gait Belt, Length 60 in, Width 2 in, Material Vinyl, Handles No, Color Brown, Straps Count 1, Strapping Type Plastic Side Release, Weight Capacity 1,500 lb, Standards FDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.