Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gait Belt, 2-1/2" W x 84" L x 2" H

  • Mfr # 34071G

  • Zoro # G3939700


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Length
84 in
Height
2 in
Width
2 1/2 in
Weight Capacity
1,500 lb
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34071G
Zoro #
G3939700
UPC #
-
Country of Origin
United States

Dimensions

Length
84 in
Height
2 in
Width
2 1/2 in
Overall Height
2 in
Depth
3 in
Overall Width
2 1/2 in
Overall Length
84 in

Details

Item
Gait Belt
Weight Capacity
1,500 lb
Color
Brown
Straps Count
1
Standards
FDA
Material
Vinyl
Handles
No
Strapping Type
Metal Drop Jaw
Gait Belt End Type
Drop Jaw Buckle
Load Capacity
1,500 lb
Product Type
Gait Belt

Description

Gait Belt, Height 2 in, Length 84 in, Width 2 1/2 in, Depth 3 in, Material Vinyl, Handles No, Color Brown, Straps Count 1, Strapping Type Metal Drop Jaw, Weight Capacity 1,500 lb, Standards FDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.