Gait Belt, Black, 600 lb
Mfr # 59051SBKG
Zoro # G103505409
product price: $18.99
/eaKey Features
Straps Count
1
Width
2 in
Weight Capacity
600 lb
Handles
No
Strapping Type
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59051SBKG
Zoro #
G103505409
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
60 in
Height
1/2 in
Overall Height
1/2 in
Overall Length
60 in
Overall Width
2 in
Details
Item
Gait Belt
Straps Count
1
Weight Capacity
600 lb
Handles
No
Strapping Type
Buckle
Standards
CE, FDA, ISO 13485:2003
Color
Black
Features
Spring Loaded Cam Buckle
Material
Urethane Coated Polyester
Load Capacity
600 lb
Gait Belt End Type
Speed Clip
Product Type
Gait Belt
Description
Gait Belt, Height 1/2 in, Length 60 in, Width 2 in, Material Urethane Coated Polyester, Handles No, Color Black, Straps Count 1, Strapping Type Buckle, Weight Capacity 600 lb, Standards CE, FDA, ISO 13485:2003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.