Zoro Homepage

Gait Belt, Black, 600 lb

  • Mfr # 59051SMBG

  • Zoro # G103497902


product price: $18.79
/ea

Key Features

Strapping Type
Buckle
Material
Urethane Coated Polyester
Color
Black
Features
Spring Loaded Cam Buckle
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59051SMBG
Zoro #
G103497902
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
2 in
Height
1/2 in
Overall Height
1/2 in
Overall Length
60 in
Overall Width
2 in

Details

Item
Gait Belt
Strapping Type
Buckle
Material
Urethane Coated Polyester
Color
Black
Features
Spring Loaded Cam Buckle
Weight Capacity
600 lb
Handles
No
Standards
CE, FDA, ISO 13485:2003
Straps Count
1
Product Type
Gait Belt
Gait Belt End Type
Speed Clip
Load Capacity
600 lb

Description

Gait Belt, Height 1/2 in, Length 60 in, Width 2 in, Material Urethane Coated Polyester, Handles No, Color Black, Straps Count 1, Strapping Type Buckle, Weight Capacity 600 lb, Standards CE, FDA, ISO 13485:2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.