Zoro Homepage

Gait Belt, Black, 600 lb

  • Mfr # 59061SMBG

  • Zoro # G403497886


product price: $23.29
/ea

Key Features

Handles
No
Straps Count
1
Height
1/2 in
Color
Black
Material
Urethane Coated Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59061SMBG
Zoro #
G403497886
UPC #
-
Country of Origin
United States

Dimensions

Height
1/2 in
Width
2 in
Length
72 in
Overall Length
72 in
Overall Width
2 in
Overall Height
1/2 in

Details

Item
Gait Belt
Handles
No
Straps Count
1
Color
Black
Material
Urethane Coated Polyester
Standards
CE, FDA, ISO 13485:2003
Strapping Type
Buckle
Features
Spring Loaded Cam Buckle
Weight Capacity
600 lb
Product Type
Gait Belt
Load Capacity
600 lb
Gait Belt End Type
Speed Clip

Description

Gait Belt, Height 1/2 in, Length 72 in, Width 2 in, Material Urethane Coated Polyester, Handles No, Color Black, Straps Count 1, Strapping Type Buckle, Weight Capacity 600 lb, Standards CE, FDA, ISO 13485:2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.