Zoro Homepage

Gait Belt, Orange, 600 lb

  • Mfr # 57051OR

  • Zoro # G503497892


product price: $13.19
/ea

Key Features

Color
Orange
Strapping Type
Plastic Side Release
Material
Urethane Coated Polyester
Length
60 in
Weight Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57051OR
Zoro #
G503497892
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Width
2 in
Height
1/2 in
Overall Length
60 in
Overall Height
1/2 in
Overall Width
2 in

Details

Item
Gait Belt
Color
Orange
Strapping Type
Plastic Side Release
Material
Urethane Coated Polyester
Weight Capacity
600 lb
Straps Count
1
Standards
CE, FDA, ISO 13485:2003
Handles
No
Features
Plastic Side Release Buckle
Load Capacity
600 lb
Gait Belt End Type
Side Release Buckle
Product Type
Gait Belt

Description

Gait Belt, Height 1/2 in, Length 60 in, Width 2 in, Material Urethane Coated Polyester, Handles No, Color Orange, Straps Count 1, Strapping Type Plastic Side Release, Weight Capacity 600 lb, Standards CE, FDA, ISO 13485:2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.