Zoro Homepage

Gait Belt, Orange, 600 lb

  • Mfr # 59051SORG

  • Zoro # G303497917


product price: $18.99
/ea

Key Features

Strapping Type
Buckle
Straps Count
1
Weight Capacity
600 lb
Height
1/2 in
Features
Spring Loaded Cam Buckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59051SORG
Zoro #
G303497917
UPC #
-
Country of Origin
United States

Dimensions

Height
1/2 in
Width
2 in
Length
60 in
Overall Width
2 in
Overall Length
60 in
Overall Height
1/2 in

Details

Item
Gait Belt
Strapping Type
Buckle
Straps Count
1
Weight Capacity
600 lb
Features
Spring Loaded Cam Buckle
Color
Orange
Material
Urethane Coated Polyester
Standards
CE, FDA, ISO 13485:2003
Handles
No
Gait Belt End Type
Speed Clip
Load Capacity
600 lb
Product Type
Gait Belt

Description

Gait Belt, Height 1/2 in, Length 60 in, Width 2 in, Material Urethane Coated Polyester, Handles No, Color Orange, Straps Count 1, Strapping Type Buckle, Weight Capacity 600 lb, Standards CE, FDA, ISO 13485:2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.