Zoro Homepage

Gait Belt, Orange, 600 lb

  • Mfr # 59071SORG

  • Zoro # G003497903


product price: $21.49
/ea

Key Features

Standards
CE, FDA, ISO 13485:2003
Width
2 in
Features
Spring Loaded Cam Buckle
Color
Orange
Straps Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59071SORG
Zoro #
G003497903
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
84 in
Height
1/2 in
Overall Height
1/2 in
Overall Width
2 in
Overall Length
84 in

Details

Item
Gait Belt
Standards
CE, FDA, ISO 13485:2003
Features
Spring Loaded Cam Buckle
Color
Orange
Straps Count
1
Weight Capacity
600 lb
Handles
No
Strapping Type
Buckle
Material
Urethane Coated Polyester
Product Type
Gait Belt
Gait Belt End Type
Speed Clip
Load Capacity
600 lb

Description

Gait Belt, Height 1/2 in, Length 84 in, Width 2 in, Material Urethane Coated Polyester, Handles No, Color Orange, Straps Count 1, Strapping Type Buckle, Weight Capacity 600 lb, Standards CE, FDA, ISO 13485:2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.