Zoro Homepage

Head Immobilizer, 12" D x 9" W x 6" H, OR

  • Mfr # 50102

  • Zoro # G3937923


product price: $32.59
/ea

Key Features

Length
12 in
Width
9 in
Height
6 in
Overall Height
6 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50102
Zoro #
G3937923
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
9 in
Height
6 in
Overall Height
6 in
Depth
12 in
Overall Length
15 1/2 in
Overall Width
9 1/2 in
Overall Depth
12 in

Details

Item
Head Immobilizer Base
Color
Orange
Straps Count
0
Material
Vinyl
Product Type
Head Immobilizer Base
Features
Water-Resistant
Strap End Type
Hook-and-Loop
Number of Straps
0

Description

Head Immobilizer Base,OR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.