Zoro Homepage

Head Immobilizer, 12" D x 9" W x 6" H, OR

  • Mfr # 50200S

  • Zoro # G3937993


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Length
12 in
Height
6 in
Width
9 in
Overall Height
4 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50200S
Zoro #
G3937993
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Height
6 in
Width
9 in
Overall Height
4 in
Depth
12 in
Overall Length
10 in
Overall Width
5 in
Overall Depth
12 in

Details

Item
Head Immobilizer
Color
Orange
Straps Count
2
Material
Vinyl
Product Type
Head Immobilizer
Features
Water-Resistant
Number of Straps
2

Description

Head Immobilizer, Depth 12 in, Width 9 in, Height 6 in, Length 12 in, Material Vinyl, Color Orange, Straps Count 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.