Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hip Immobilizer, 12" W x 30" L x 6" H, Wht

  • Mfr # 53000

  • Zoro # G3937862


product price: $42.29
/ea

Key Features

Length
30 in
Weight Capacity
1,500 lb
Width
12 in
Height
6 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53000
Zoro #
G3937862
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
12 in
Height
6 in
Overall Height
6 in
Depth
8 in
Overall Length
30 in
Overall Width
12 in

Details

Item
Hip Immobilizer
Weight Capacity
1,500 lb
Color
White
Straps Count
2
Material
Foam, Plastic, Polypropylene
Strapping Type
Nylon Web
Handles
Yes
Standards
FDA
Includes
2 in Adjustable Plastic Buckles, Gray Foam Block
Load Capacity
1,500 lb
Product Type
Hip Wrap

Description

Hip Immobilizer,30" L,White,1,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.