Zoro Homepage

Splint Assortment, Brown, 30" L x 18" W

  • Mfr # 61024M3P

  • Zoro # G3939177


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Usage
High
Includes
(3) 24 in Splint
Material
Cardboard, Foam
Color
Brown
Height
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61024M3P
Zoro #
G3939177
UPC #
-
Country of Origin
United States

Dimensions

Height
24"
Width
18 in
Length
30 in
Overall Width
18 in
Overall Length
24 in

Details

Item
Folding Splint
Usage
High
Includes
(3) 24 in Splint
Material
Cardboard, Foam
Color
Brown
Features
All the Cardboard Splints are Tapered for a More Accurate Fit
Product Type
Folding Splint
Number of Splints
36
Intended Body Location
Feet, Hand

Description

Folding Splint, Usage High, Color Brown, Material Cardboard, Foam, Length 30 in, Width 18 in, Includes (3) 24 in Splint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.