Splint, Brown, Cardboard, 12" L x 11" W, PK36

  • Mfr # 61012M

  • Zoro # G3938958


product price: $20.19
/pk 36, $0.56/ea

Key Features

Usage
High
Material
Cardboard
Color
Brown
Height
12"
Features
All the Cardboard Splints are Tapered for a More Accurate Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61012M
Zoro #
G3938958
UPC #
-
Country of Origin
United States

Dimensions

Height
12"
Width
11 in
Length
12 in
Overall Width
11 in
Overall Length
12 in

Details

Item
Folding Splint
Usage
High
Material
Cardboard
Color
Brown
Features
All the Cardboard Splints are Tapered for a More Accurate Fit
Product Type
Folding Splint
Intended Body Location
Feet, Hand
Number of Splints
36

Description

Folding Splint, Usage High, Color Brown, Material Cardboard, Length 12 in, Width 11 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.