Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splint, High Usage, Org, Wood, 12" L x 5" W

  • Mfr # 60012

  • Zoro # G3937950


product price: $4.59
/ea

Key Features

Usage
High
Material
Vinyl, Wood
Color
Orange
Height
12"
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60012
Zoro #
G3937950
UPC #
-
Country of Origin
United States

Dimensions

Height
12"
Width
3 in
Length
12 in
Overall Length
12 in
Overall Width
3 in

Details

Item
Padded Board Splint
Usage
High
Material
Vinyl, Wood
Color
Orange
Features
All Splints are Made With 1/2" X 3" Wood, Sealed in Reusable Orange Vinyl Bags, 1/2" Foam on One Side of Splint Adds Comfort for Patient
Product Type
Padded Board Splint
Number of Splints
1

Description

Padded Board Splint, Usage High, Color Orange, Material Vinyl, Wood, Length 12 in, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.