Strap, 6 ft. L x 2-1/2" W x 3" H, PK3

  • Mfr # 47162 USA

  • Zoro # G3936867


product price: $7.45
/pk 3, $2.48/ea
Sold in multiples of 3 for $22.35

Key Features

Length
6 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47162 USA
Zoro #
G3936867
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
6 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Multi-Color
Includes
Plastic Side Release Buckle, Loop Lock Ends
Construction
Polypropylene Webbing
Standards
FDA
End Type
Loop
Product Type
Strap
Weight Capacity - Maximum
525 lb
Buckle Type
Side Release
Tensile Strength
525 lb/in
Buckle Material
Plastic
Strap Material
Polypropylene
Harness Type
Crossbody Strap

Description

Strap,Multi-Color,6' L,PK3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.