Strap, 7 ft. L x 2-1/2" W x 3" H, PK3
Mfr # 47572 USA
Zoro # G3936681
product price: $14.99
/pk 3, $5.00/eaKey Features
For Use With
Backboards, Stretchers, Cots
Length
7 ft
Height
3 in
Width
2 1/2 in
Color
Multi-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47572 USA
Zoro #
G3936681
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Length
7 ft
Overall Width
2 1/2 in
Details
Item
Strap Set
For Use With
Backboards, Stretchers, Cots
Color
Multi-Color
Includes
Plastic Side Release Buckle, Plastic Swivel Speed Clip Ends
Construction
Polypropylene Webbing
Standards
FDA
Strap Material
Polypropylene
End Type
Speed Clip
Tensile Strength
1,800 lb/in
Buckle Type
Side Release
Buckle Material
Plastic
End Material
Plastic
Product Type
Strap Set
Description
Strap,7 ft. L,Multi-Colored,PK3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.