Strap, 7 ft. L x 2-1/2" W x 3" H, PK3
Mfr # 48172 USA
Zoro # G3937969
product price: $12.79
/pk 3, $4.26/eaKey Features
For Use With
Backboards, Stretchers, Cots
Length
7 ft
Height
3 in
Width
2 1/2 in
Color
Multi-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48172 USA
Zoro #
G3937969
UPC #
-
Country of Origin
United States
Dimensions
Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
7 ft
Details
Item
Strap Set
For Use With
Backboards, Stretchers, Cots
Color
Multi-Color
Construction
Polypropylene Webbing
Includes
Plastic Double Adjustable Buckle, Loop Lock Ends
Standards
FDA
Strap Material
Polypropylene
Buckle Type
Double Adjust
End Type
Loop
Product Type
Strap Set
Tensile Strength
1,800 lb/in
Buckle Material
Plastic
Description
Strap,7 ft. L,Multi-Colored,PK3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.