Strap, Black, 2' L
Mfr # 11021 BK
Zoro # G3932737
product price: $12.99
/eaKey Features
For Use With
Backboards, Stretchers, Cots
Length
2 ft
Height
3 in
Width
2 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11021 BK
Zoro #
G3932737
UPC #
-
Country of Origin
United States
Dimensions
Length
2 ft
Height
3 in
Width
2 1/2 in
Overall Length
2 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Standards
FDA
Includes
Metal Push Button Buckle
Construction
Nylon Webbing
Product Type
Strap
Buckle Material
Metal
Weight Capacity - Maximum
4,000 lb
Tensile Strength
4,000 lb/in
Strap Material
Nylon
Buckle Type
Push Button
Harness Type
Crossbody Strap
Description
Strap,Black,2' L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.