Zoro Homepage

Strap, Black, 3 ft. L x 2-1/2" W x 3" H

  • Mfr # 31132 BK

  • Zoro # G3937269


product price: $11.99
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
3 ft
Width
2 1/2 in
Height
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31132 BK
Zoro #
G3937269
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Width
2 1/2 in
Height
3 in
Overall Length
3 ft
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Standards
FDA
Construction
Impervious Vinyl
Includes
Metal Push Button Buckle, Loop Lock Ends
Strap Material
Vinyl
Buckle Material
Metal
End Type
Loop
Buckle Type
Push Button
Product Type
Strap

Description

Strap,Black,3 ft. L,Impervious Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.