Zoro Homepage

Strap, Black, 4 ft. L x 2-1/2" W x 3" H

  • Mfr # 24041 BK

  • Zoro # G3935123


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Length
4 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24041 BK
Zoro #
G3935123
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
2 1/2 in
Height
3 in
Overall Length
4 ft
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Standards
FDA
Includes
1 in Metal Squeeze Buckle
Construction
Polypropylene Webbing
Product Type
Strap
Buckle Type
Drop Jaw
Buckle Material
Metal
Strap Material
Polypropylene
Tensile Strength
1,800 lb/in

Description

Strap,Blk,4 ft. L,Polypropylene Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.