Zoro Homepage

Strap, Black, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 17252 BK

  • Zoro # G3934913


product price: $13.59
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
5 ft
Height
3 in
Width
2 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17252 BK
Zoro #
G3934913
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
5 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Includes
Plastic Side Release Buckle, Swivel Speed Clip Ends
Standards
FDA
Construction
Nylon Webbing
Buckle Type
Side Release
Tensile Strength
525 lb/in
Product Type
Strap
End Material
Metal
Buckle Material
Plastic
Weight Capacity - Maximum
525 lb
End Type
Speed Clip
Strap Material
Nylon
Harness Type
Crossbody Strap

Description

Strap,Black,5' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.