Zoro Homepage

Strap, Black, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 30051 BK

  • Zoro # G3935841


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

For Use With
Backboards, Stretchers, Cots
Length
5 ft
Height
3 in
Width
2 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30051 BK
Zoro #
G3935841
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Height
3 in
Width
2 1/2 in
Overall Length
5 ft
Overall Width
2 1/2 in

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Construction
Impervious Vinyl
Standards
FDA
Includes
Industrial Grade Double Sided Adhesive Tape
Product Type
Strap
Strap Material
Vinyl

Description

Strap,Black,5 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.