Zoro Homepage

Strap, Black, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 31154 BK

  • Zoro # G3937171


product price: $23.99
/ea

Key Features

Length
5 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31154 BK
Zoro #
G3937171
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
2 1/2 in
Height
3 in
Overall Length
5 ft
Overall Width
2 1/2 in

Details

Item
Strap System
For Use With
Backboards, Stretchers, Cots
Color
Black
Includes
Loop Lock Ends
Standards
FDA
Construction
Impervious Vinyl
Product Type
Strap System
Strap Material
Vinyl
Buckle Type
Push Button
Buckle Material
Metal
End Type
Loop
Harness Type
Crossbody Strap

Description

Strap,Black,5 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.