Zoro Homepage

Strap, Black, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 37252 BK

  • Zoro # G3936219


product price: $14.99
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
5 ft
Width
2 1/2 in
Height
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37252 BK
Zoro #
G3936219
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
5 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Standards
FDA
Construction
Impervious Vinyl
Includes
Plastic Side Release Buckle, Metal Swivel Speed Clip Ends
Tensile Strength
525 lb/in
Buckle Material
Plastic
End Type
Speed Clip
Weight Capacity - Maximum
525 lb
End Material
Metal
Buckle Type
Side Release
Product Type
Strap
Strap Material
Vinyl
Harness Type
Crossbody Strap

Description

Strap,Black,5' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.