Zoro Homepage

Strap, Black, 7 ft. L x 2-1/2" W x 3" H

  • Mfr # 57672 BK

  • Zoro # G3939043


product price: $26.49
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
7 ft
Height
3 in
Width
2 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57672 BK
Zoro #
G3939043
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
7 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Construction
Urethane Coated Polyester Webbing
Standards
FDA
Includes
Plastic Side Release Buckle, Metal Loop Lock Ends
End Material
Metal
Buckle Type
Side Release
Strap Material
Polyester
End Type
Loop
Buckle Material
Plastic
Product Type
Strap
Tensile Strength
1,400 lb/in

Description

Strap,Black,7 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.