Zoro Homepage

Strap, Black, 9 ft. L x 2-1/2" W x 3" H

  • Mfr # 11091 BK

  • Zoro # G3933489


product price: $13.69
/ea

Key Features

Length
9 ft
For Use With
Backboards, Stretchers, Cots
Height
3 in
Width
2 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11091 BK
Zoro #
G3933489
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft
Height
3 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
9 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Includes
Metal Push Button Buckle
Construction
Nylon Webbing
Standards
FDA
Tensile Strength
4,000 lb/in
Weight Capacity - Maximum
4,000 lb
Product Type
Strap
Strap Material
Nylon
Buckle Material
Metal
Buckle Type
Push Button
Harness Type
Crossbody Strap

Description

Strap,Black,9' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.