Zoro Homepage

Strap, Black, 9 ft. L x 2-1/2" W x 3" H

  • Mfr # 31091 BK

  • Zoro # G3936018


product price: $12.29
/ea

Key Features

Length
9 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31091 BK
Zoro #
G3936018
UPC #
-
Country of Origin
United States

Dimensions

Length
9 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
9 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Black
Includes
Metal Push Button Buckle
Construction
Impervious Vinyl
Standards
FDA
Product Type
Strap
Buckle Type
Push Button
Buckle Material
Metal
Strap Material
Vinyl
Weight Capacity - Maximum
525 lb
Tensile Strength
525 lb/in
Harness Type
Crossbody Strap

Description

Strap,Black,9' L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.