Zoro Homepage

Strap, Blue, 5 ft. L x 2-1/2" W x 3" H

  • Mfr # 11252 BL

  • Zoro # G3934207


product price: $15.69
/ea

Key Features

Length
5 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11252 BL
Zoro #
G3934207
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
5 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Blue
Standards
FDA
Construction
Nylon Webbing
Includes
Swivel Speed Clip Ends, Metal Push Button Buckle
Product Type
Strap
Buckle Type
Push Button
Buckle Material
Metal
End Type
Swivel Speed Clip
Tensile Strength
4,000 lb/in
Strap Material
Nylon

Description

Strap,Blue,5 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.