Zoro Homepage

Strap, Blue, 6 ft. L x 2-1/2" W x 3" H

  • Mfr # 31160 BL

  • Zoro # G3937512


product price: $49.29
/ea

Key Features

For Use With
Backboards, Stretchers, Cots
Length
6 ft
Height
3 in
Width
2 1/2 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31160 BL
Zoro #
G3937512
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Height
3 in
Width
2 1/2 in
Overall Length
6 ft
Overall Width
2 1/2 in

Details

Item
Strap System
For Use With
Backboards, Stretchers, Cots
Color
Blue
Includes
4-Point Harness
Construction
Impervious Vinyl
Standards
FDA
Strap Material
Vinyl
Buckle Material
Metal
Buckle Type
Push Button
Product Type
Strap System
Harness Type
Crossbody Strap

Description

Strap,Blue,6 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.