Zoro Homepage

Strap, Blue, 7 ft. L x 2-1/2" W x 3" H

  • Mfr # 47572 BL

  • Zoro # G3936532


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Length
7 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47572 BL
Zoro #
G3936532
UPC #
-
Country of Origin
United States

Dimensions

Length
7 ft
Width
2 1/2 in
Height
3 in
Overall Width
2 1/2 in
Overall Length
7 ft

Details

Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Blue
Standards
FDA
Construction
Polypropylene Webbing
Includes
Plastic Side Release Buckle, Plastic Swivel Speed Clip Ends
Product Type
Strap
Strap Material
Polypropylene
Buckle Material
Plastic
Tensile Strength
1,800 lb/in
End Material
Plastic
End Type
Speed Clip
Buckle Type
Side Release

Description

Strap,Blue,7 ft. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.